Zoro Homepage

Manual Motor Switch, 40 A, 3 P, 3 Phase, Toggle

  • Mfr # 7843MD

  • Zoro # G916332728


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Standards
UL, CSA
Current AC
40 A
Terminal Connection Type
Screw
Phase
3
Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7843MD
Zoro #
G916332728
UPC #
785007267723
Country of Origin
Mexico

Dimensions

Mounting Hole Distance - Height
3.28 in
Overall Width
1.83 in
Overall Depth
1.74 in
Overall Height
3.67 in

Details

Standards
UL, CSA
Current AC
40 A
Terminal Connection Type
Screw
Phase
3
Mounting Style
Surface
Item
Manual Motor Switch
Operator
Toggle
Starter Style
NEMA
Number of Poles
3
Maximum Voltage Rating
600V AC
Minimum Operating Temperature
-40 Degrees C
Contact Material
Silver Alloy
Horsepower @ Three Phase - 600V AC
20 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
15 hp
Maximum Operating Temperature
75 Degrees C
Number of Gangs
1

Description

Motor Switch, Current AC 40 A, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Three Phase - 600V AC 20 hp, Number of Poles 3, Operator Toggle Switch, Phase Three, Starter Style NEMA, Terminal Connection Type Screw Terminals, Maximum Voltage Rating 600V AC, Mounting Style Surface, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.