Wallplates and Switch Accessories
- Mfr # SS26
- Zoro # G022983999
product price:Â
$
1.55
/ea
Sold in multiples of 7 for
$10.85
Key Features
Type
Smooth
Material
0.032 Thickness 302/304 Stainless Steel
Finish
Brushed
Number of Gangs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS26
- Zoro #
- G022983999
- UPC #
- -
- Country of Origin
- United States
Details
- Type
- Smooth
- Material
- 0.032 Thickness 302/304 Stainless Steel
- Finish
- Brushed
- Number of Gangs
- 1
Description
2.75" x 4.5" x 0.032", 1-Gang, Smooth Brushed, 302/304 Stainless Steel, (1) Decorator, Standard, Wallplate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.