Zoro Homepage

Lin Shaft w/Supp Rail, Alum, 1 In D, 12 In

  • Mfr # CCR16-012.000

  • Zoro # G2653716


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 in
Material
Aluminum
Dia. Tolerance Max.
1 in
Dimension C
0.5 in
Dimension E
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR16-012.000
Zoro #
G2653716
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 in
Length
12 in
Dia. Tolerance Max.
1 in
Dimension C
0.5 in
Dimension E
1.5 in
Base Width (In.)
1.5 in
Travel Length (In.)
12 in
Base Height (In.)
0.25 in
Dia. Tolerance Min.
0.999 in
Bolt Size
1/4
Overall Height (In.)
2.25 in
Dimension B
2.125 in
Mounting Hole Size
0.281 in
Dimension F
0.281 in
Rail Mount Hole Center to Center Width
1.5 in
Center to Rail End Width
1.062 in
Center Height
1.75 in
Support Rail Length
12 in
Shaft Length
12 in
Rail Top Width
0.5 in
Diameter Tolerance - Maximum
-0.0004 in
Shaft Hole Thread Size
1/4 in
Shaft Diameter
1 in
Rail Base Overall Width
2.125 in
Rail Mount Hole Thread Size
1/4 in
Rail Mount Hole Center to Center Length
6 in

Details

Item
Pre-Drilled Linear Shaft Assembly
Material
Aluminum
Mounting Surface to Shaft Center (In.)
1.75 in
Mounting Hole from Shaft End
3 in
Mounting Hole Center to Center
6 in
Finish
Ceramic Coated
For Use With
Simplicity FrelonGOLD(TM) Lined Bearings
Min. Surface Hardness
70 RC
Mounting Holes
Clean
Temp. Range (F)
0 Degrees - 400 Degrees F
Type
Aluminum Rail/Shaft
System of Measurement
Inch
Support Rail Drilling
Pre-Drilled
Shaft Drilling
Pre-Drilled
Shaft Material Finish
Ceramic Coated
Resistance Properties
Corrosion Resistance, Non-Magnetic, Vibration Resistance
Shaft Material
Aluminum
Support Rail Material
Aluminum
Minimum Operating Temperature
0 Degrees F
Support Rail Material Finish
Ceramic Coated
Shaft Hole Spacing
6 in
Rail End to Hole
3 in
Shaft End to Hole
3 in
Product Type
Linear Shafting and Rail
Maximum Operating Temperature
400 Degrees F

Description

Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 1 in, Shaft Length 12 in, Shaft Material Aluminum, Shaft Material Finish Ceramic Coated, Center Height 1.75 in, Rail Base Overall Width 2.125 in, Diameter Tolerance - Maximum -0.0004 in, Support Rail Material Finish Ceramic Coated, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 6 in, Shaft End to Hole 3 in, Shaft Hole Thread Size 1/4 in, Support Rail Drilling Pre-Drilled, Rail Top Width 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.