Zoro Homepage

Closing Force Measuring Device Original BIA Cl. 1 for Bus and Train Doors

  • Mfr # BIA1-SY-10-310

  • Zoro # G114921984


product price: $4,673.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 3 N or 3% of reading
Includes
Display device SEB2 separate measured value acquisition module with LCD and LED display membrane key and serial interface, 9V block battery, Transport case, USB cable, Software PinchPilot (USB stick), Manual, ISO Calibration Certificate
Range
25 - 310 N
Power Source
Battery 9 V block, e.g. 6LR61
Sampling Rate
250 Hz / 4 ms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIA1-SY-10-310
Zoro #
G114921984
UPC #
-
Country of Origin
Germany

Dimensions

Width
10.2 in
Gap width
115 mm / 4.5"
Diameter
100 mm / 3.9"
Length
5.1 in

Details

Accuracy
+/- 3 N or 3% of reading
Includes
Display device SEB2 separate measured value acquisition module with LCD and LED display membrane key and serial interface, 9V block battery, Transport case, USB cable, Software PinchPilot (USB stick), Manual, ISO Calibration Certificate
Range
25 - 310 N
Power Source
Battery 9 V block, e.g. 6LR61
Sampling Rate
250 Hz / 4 ms
Resolution
1 N
For Use With
Rail vehicle and bus doors
Stiffness
10 N/mm
Measuring Principle
DMS transducer

Description

The original BIA class 1 closing force measuring device is an electronic closing force measuring device for rail vehicle and bus doors. The elaborate design combines precision with practical robustness and ensures accurate measured values even after years of use in harsh environments.For cyclic measurements on vehicles with multiple doors, a quick and easy implementation is of great importance. For this purpose, software was developed that drastically reduces the measurement process and the effort required for documentation. With just a few operating steps, the measurements for a complete vehicle can be taken over, printed out in tabular form and saved in a database.HIGHLIGHTS- Applicable standards - EN 14752:2005, VDV 111, 2001/85/EG- Precise measurements- Robust design- Easy to use- Operation with a single button or remotely via Microsoft DLL interface or National Instruments LabView library- Complete scope of delivery - including high-quality transport case and software- Professional, comprehensive PC software - PinchPilot- Comprehensive user support - calibration service, standard change service- Support for the management of large fleets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.