Shop PCE INSTRUMENTS

Thermal imager, 256x192 px, -4 to 1022 deg F with 60 mK sensitivity, 25 Hz and Wi-Fi/USB-C

  • Mfr # PCE-TC 32N

  • Zoro # G322432418


product price:  $1,454.99
/ea
Free Shipping & Returns

Key Features

Sensor Characteristics Pixel Density (Ifod)
7.6 mrad
Sensor Characteristics Infrared Resolution
256 x 192 pixels
Sensor Characteristics Image Sensor
uncooled microbolometer
Measurement Correction
Reflection Temperature, Emission Value Adjustment
Field of View
50° x 37°
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PCE-TC 32N
Zoro #
G322432418
UPC #
-
Country of Origin
China

Dimensions

Width
3.0 in
Length
8.8 in
Sensor Characteristics Depth Of Field Of View
from 0.5 m

Details

Sensor Characteristics Pixel Density (Ifod)
7.6 mrad
Sensor Characteristics Infrared Resolution
256 x 192 pixels
Sensor Characteristics Image Sensor
uncooled microbolometer
Measurement Correction
Reflection Temperature, Emission Value Adjustment
Field of View
50° x 37°
Sensor Characteristics Frame Rate
25 Hz
Measuring Function Accuracy
±2°C / 3.6°F at 10 to 35°C ambient and object >0°C
Measuring Function Measuring Range
-20 to 550°C / -4 to +1022°F
Measuring Points
Average Point, Automatic Recognition Of The Hottest and Coldest Point
Application
Covers a wide temperature range of measuring tasks
Sensor Characteristics Spectral Range
7.5-14 µm
Includes
1 x USB-C cable, 1 x Rechargeable battery, 1 x Software CD, 1 x 32 GB micro SD memory card incl. adapter, 1 x Instruction manual
Image Sensor Field Of View (Fov)
65°
For Use With
Covers a wide temperature range of measuring tasks
Image Sensor
2 megapixels
Measuring Function Resolution
0.1°C / 0.1°F
Sensor Characteristics Thermal Sensitivity
<0.06°C at +30°C / 60 mK

Description

The temperature meter has a measuring range of -20 ... +550 deg C. This means that the temperature meter already covers a wide temperature range of measuring tasks. With a frame rate of 25 Hz, problems can be quickly localised with the temperature meter. The picture-in-picture function allows the real image to be displayed simultaneously with the thermal image. The app enables a clear display and operation of the temperature meter. When connecting the temperature meter to a PC, there are two different functions that can be selected in advance in the settings. With the "PC Connection" setting, the temperature meter is recognised as a mass data storage device. This allows all image, video and measurement data to be copied directly from the temperature meter. With the "PC Camera" function, the temperature meter is recognised as a webcam by the PC. This has the advantage that the current image from the temperature meter can be displayed on a PC, for example, during online meetings or training sessions. In both cases, the temperature meter is independent of the operating system.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.