Shop PEARL
See all product information
Create Account
P3 Segmented Turbo Rim Blade 14" x 110 x 1", 20mm
- Mfr # LW1411BATT
- Zoro # G323924981
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Length
14 in
Blade Dia.
14 in
Application
Cutting
Max. RPM
5400 rpm
Arbor Size
1", 20mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LW1411BATT
- Zoro #
- G323924981
- UPC #
- 662333792443
- Country of Origin
- China
Dimensions
- Length
- 14 in
- Blade Dia.
- 14 in
- Arbor Size
- 1", 20mm
Details
- Item
- Segmented Diamond Blades
- Application
- Cutting
- Max. RPM
- 5400 rpm
- Primary Material Application
- For concrete, brick, block, natural stone, soft stone, sandstone
Description
Engineered for speed and efficiency, this fast-cutting blade is specially designed for use with battery-powered cut-off saws, delivering superior performance with every pass. Its optimized matrix maximizes cutting efficiency, helping you get more cuts per battery charge while maintaining smooth, consistent results. Built for versatility, this blade performs exceptionally well on battery-powered, electric, and gas-powered cut-off saws. When used with gas saws, it delivers faster cutting speeds compared to standard blades-helping you complete jobs more quickly and efficiently. - Faster cutting blade specially designed for battery-powered cut-off saws and overall faster cut performance - Specifically designed matrix to use with batterypowered, electric or gas cut-off saw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.