Shop PELICAN
See all product information
Create Account
Travel Bag, Gray, 85 L, 28 in H
- Mfr # HY28
- Zoro # G323781966
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
14 1/4 in
Water Resistance
Water Resistant
Closure
Zipper
Number of Exterior Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HY28
- Zoro #
- G323781966
- UPC #
- 019428188948
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 14 1/4 in
- Overall Length
- 15 1/2 in
- Overall Height
- 28 in
- Wire Rope Length
- 15 1/2 in
- Length
- 15 1/2 in
- Fits Chest Size
- Easy-Grab Handles Throughout, Oversized Wheels, Multi-Stage Extension Handle, Multiple Compression Straps, Pelican Patch ID(TM) Tag System, Durable EVA Molded Front Shell, Weather Resistant
Details
- Item
- Travel Bag
- Color
- Gray
- Water Resistance
- Water Resistant
- Closure
- Zipper
- Number of Exterior Pockets
- 1
- Number of Interior Pockets
- 2
- Interior Volume
- 85 L
- Product Type
- Duffel Bag
- Number of Wheels
- 2
- Material
- Cordura
- Features
- Easy-Grab Handles Throughout, Oversized Wheels, Multi-Stage Extension Handle, Multiple Compression Straps, Pelican Patch ID(TM) Tag System, Durable EVA Molded Front Shell, Weather Resistant
- Shell Material
- Cordura
- Wire Color
- Gray
Description
Travel Bag,Gray,85 L,28 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.