Shop PELICAN
See all product information
Create Account
Travel Bag, Gray, 115 L, 30 in H
- Mfr # HY32
- Zoro # G523782220
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Product Type
Duffel Bag
Overall Height
30 in
Number of Exterior Pockets
1
Features
Easy-Grab Handles Throughout, Oversized Wheels, Multi-Stage Extension Handle, Multiple Compression Straps, Pelican Patch ID(TM) Tag System, Durable EVA Molded Front Shell, Weather Resistant
Closure
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HY32
- Zoro #
- G523782220
- UPC #
- 019428188986
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 30 in
- Overall Length
- 16 in
- Overall Width
- 15 in
- Wire Rope Length
- 16 in
- Length
- 16 in
Details
- Item
- Travel Bag
- Product Type
- Duffel Bag
- Number of Exterior Pockets
- 1
- Features
- Easy-Grab Handles Throughout, Oversized Wheels, Multi-Stage Extension Handle, Multiple Compression Straps, Pelican Patch ID(TM) Tag System, Durable EVA Molded Front Shell, Weather Resistant
- Closure
- Zipper
- Number of Interior Pockets
- 2
- Number of Wheels
- 2
- Material
- Cordura
- Water Resistance
- Water Resistant
- Color
- Gray
- Interior Volume
- 115 L
Description
Travel Bag,Gray,115 L,30 in H