Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FHS-M6-12
- Zoro # G923524758
product price:Â
$
3.65
/pk of 10, $0.37/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
12 mm
Standards
ASME B1.13M, ASTM A380
Finish
Passivated
RoHS Compliant
Yes
Includes Nuts
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M6-12
- Zoro #
- G923524758
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B1.13M, ASTM A380
- Finish
- Passivated
- RoHS Compliant
- Yes
- Includes Nuts
- No
- Thread Fit
- 6g
- Rockwell Hardness
- HRB70
- Thread Direction
- Right Hand
- Resistance Properties
- Corrosion-Resistant
- Removable
- No
- Item
- Clinch Stud
- REACH Compliant
- Yes
- Material Quality Standards
- ASTM A380
- Material
- Stainless Steel
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 12 mm
- Head Diameter
- 8.2 mm
- Hole Size
- 6 mm
- Thread Size
- M6x1.00
- For Screw Size
- M6
- Wire Rope Length
- 12 mm
- Length
- 12 mm
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.