MOTOR 1/20 x 1045 x 5.0 in SH OEM Replacement Pennbarry
- Mfr # D1037
- Zoro # G923932072
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5 in
No. of Speeds
1
Operating Amps
0.97 A
Nameplate RPM
1,045 RPM
Rotation
CCWLE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1037
- Zoro #
- G923932072
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Operating Amps
- 0.97 A
- Nameplate RPM
- 1,045 RPM
- Rotation
- CCWLE
- Motor Bearings
- SLEEVE
- Motor Enclosure Design
- OAO
- Frame
- 42
- HP
- 0.05
- Voltage
- 115V
- Blade Material
- Rolled Steel
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5 in
Description
PEMS replacement motor model PEM-D1037 is a 1/20 HP direct-drive blower motor sized 5.0 in with 1,045 RPM and 115V operation. It draws 0.97 A, uses sleeve bearings, features an open OAO enclosure, automatic overload protection, and counterclockwise left-end rotation (CCWLE), making it suitable as an OEM Pennbarry-compatible motor for HVACR applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.