Shop PEMS
See all product information
Create Account
Flue Exhaust 1/20 HP Single Phase 115V 3000 RPM
- Mfr # J31-01125
- Zoro # G323932917
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
No. of Speeds
1
Motor Shaft Rotation
CWSE
HP
0.05
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J31-01125
- Zoro #
- G323932917
- UPC #
- -
- Country of Origin
- Unknown
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Shaft Rotation
- CWSE
- HP
- 0.05
- Motor Enclosure Design
- TEFC
- Voltage
- 115V
- Full Load Amps
- 1.5 A
- Motor Bearings
- BALL
- Nameplate RPM
- 3,000 RPM
Dimensions
- Body Dia.
- 3.3 in
Description
PEMS PEM-J31-01125 flue exhaust motor, 1/20 HP single-speed OEM replacement for HVACR systems, 115V, 3000 RPM and 1.50 A draw with CWSE rotation. Weighing 6 lbs, this motor replaces Sterling J31R01125 and is stocked under supplier number PEM-J31-01125.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.