Shop PEMS
See all product information
Create Account
RMG 1/4 1500 5.0 in CX OEM Replacement Pennbarry
- Mfr # 63821N
- Zoro # G923932553
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
HP
0.25
Body Dia.
5.6 in
No. of Speeds
1
Full Load Amps
2.9 A
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63821N
- Zoro #
- G923932553
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.25
- No. of Speeds
- 1
- Full Load Amps
- 2.9 A
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,500 RPM
- Motor Shaft Rotation
- CCWSE
- Motor Bearings
- BALL
- Hz
- 60 Hz
- Voltage
- 115V
- Frame
- 48
Dimensions
- Body Dia.
- 5.6 in
Description
PEMS RMG 1/4 HP motor (PEM-63821N) is a 115 V, 1500 RPM OEM replacement motor with a 5.0-inch diameter OAO enclosure and CWLE rotation, featuring automatic overload protection; includes a 10 MFD 370 V capacitor and resilient cradle base. Cross references: Fasco 7185-0219 and Universal Electric DF2F012 / DF2G034.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.