Broan 681 Replacement Motor and Wheel Kit S02200-54 OEM
- Mfr # 02200-54
- Zoro # G723933125
product price:Â
$
86.15
/ea
Key Features
Motor Enclosure Design
OAO
Nameplate RPM
3,000 RPM
Motor Bearings
Sleeve
Motor Shaft Rotation
CWSE
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02200-54
- Zoro #
- G723933125
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 3,000 RPM
- Motor Bearings
- Sleeve
- Motor Shaft Rotation
- CWSE
- Voltage
- 120V
- Hz
- 60 Hz
- Full Load Amps
- 0.74 A
- No. of Speeds
- 1
Description
PEMS Motor/Wheel Kit for Broan 681 (Supplier Stock No: PEM-02200-54) is an OEM replacement motor assembly specified as Broan-NuTone 02200-54. Identified by SKU 5A145-378 and PEMS number 02200-54, this C-Frame/Skeleton HVACR motor replaces BROAN-NUTONE 02200-54 for use in Broan 681 applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.