5W HP 1 SP 115V 700 RPM OEM Replacement Greenheck
- Mfr # 314955P
- Zoro # G323932573
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Full Load Amps
0.19 A
Hz
60 Hz
Motor Enclosure Design
TEAO
Motor Shaft Rotation
CWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 314955P
- Zoro #
- G323932573
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Full Load Amps
- 0.19 A
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- CWSE
- Motor Bearings
- BALL
- Nameplate RPM
- 700 RPM
- Voltage
- 115V
Dimensions
- Body Dia.
- 3.3 in
Description
PEMS 5W HP single-speed motor, 115V, 700 RPM, 0.19 A, 60 Hz, TEAO design for HVACR OEM replacement applications; OEM replacement for Greenheck. Supplier Stock No: PEM-314955P.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.