OEM Replacement 1/6 HP 208-230V TE 1075 RPM
- Mfr # OGD1016N
- Zoro # G523932625
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,075 RPM
HP
0.16
Body Dia.
5.6 in
Hz
60 Hz
Frame
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OGD1016N
- Zoro #
- G523932625
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Nameplate RPM
- 1,075 RPM
- HP
- 0.16
- Hz
- 60 Hz
- Frame
- 48
- Motor Shaft Rotation
- CCWLE
- No. of Speeds
- 1
- Full Load Amps
- 1 A
- Motor Enclosure Design
- TEAO
- Motor Bearings
- SLEEVE
Description
PEMS 1/6 HP 208-230V TE motor with 1075 RPM, designed for HVACR applications and OEM replacement use. Supplier stock PEM-OGD1016N (PEMS OGD1016N) corresponds to US-Nidec manufacture and replaces GE part 5KCP39BGP870X, compatible with Goodman OEM replacement needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.