Shop PEMS
See all product information
Create Account
Broan-NuTone OEM Replacement
- Mfr # 89169A
- Zoro # G323932092
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
3.3 in
Voltage
120V
Full Load Amps
0.3 A
Motor Enclosure Design
TEAO
Motor Bearings
SLEEVE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89169A
- Zoro #
- G323932092
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 120V
- Full Load Amps
- 0.3 A
- Motor Enclosure Design
- TEAO
- Motor Bearings
- SLEEVE
- No. of Speeds
- 1
- Motor Shaft Rotation
- CCWSE
- HP
- 0.035
- Hz
- 60 Hz
- Nameplate RPM
- 1,150 RPM
Dimensions
- Body Dia.
- 3.3 in
Description
PEMS NUTONE REPLACEMENT motor (PEM-89169A) is a shaded pole, single-phase OEM replacement for Broan-NuTone applications, rated 1550 RPM, 120 V, 0.3 A with CCWSE shaft rotation and a 3.3-inch diameter. The TEAO (Totally Enclosed Air Over) rolled steel motor mounts via lug bracket, overall dimensions 9.00 x 8.00 x 7.00 inches, and cross-references to Universal Electric JE2B001/JE2B002/JE2B003.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.