1/12 1600 5.0 in CX 115 OEM Replacement Modine
- Mfr # 9F30226M
- Zoro # G323931750
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
SLEEVE
Nameplate RPM
1,600 RPM
Motor Enclosure Design
OAO
Voltage
115V
Frame
42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9F30226M
- Zoro #
- G323931750
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5 in
Details
- Motor Bearings
- SLEEVE
- Nameplate RPM
- 1,600 RPM
- Motor Enclosure Design
- OAO
- Voltage
- 115V
- Frame
- 42
- Full Load Amps
- 1.7 A
- No. of Speeds
- 1
- Motor Shaft Rotation
- CWSE
- Hz
- 60 Hz
- HP
- 0.083
Description
PEMS 9F30226M is an OEM replacement HVACR motor by PEMS, rated 1/12 HP, 1600 RPM, 5.0 in CX frame and 115V. It fits Modine applications and cross-replaces FASCO 7184-0100, Johnstone Supply S89-465, McMillan A0816A3951 and Universal Electric DE2E125; supplier stock number PEM-9F30226M.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.