Shop PEMS
See all product information
Create Account
OEM Replacement IEC 1/30*1100/3*5.0 in CX 115V
- Mfr # D1045P
- Zoro # G623932310
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
HP
0.033
Frame
42
Full Load Amps
1 A
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1045P
- Zoro #
- G623932310
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5 in
Details
- Voltage
- 115V
- HP
- 0.033
- Frame
- 42
- Full Load Amps
- 1 A
- Hz
- 60 Hz
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- CWSE
- Motor Bearings
- SLEEVE
- No. of Speeds
- 1
- Nameplate RPM
- 1,100 RPM
Description
PEMS D1045P OEM replacement motor for HVACR applications, model PEMS 1/30*1100/3*5.0 in*CX*115V. Designed as an IEC-format motor with 1/30 HP rating, 115V supply and compact 5.0-inch frame length, it suits OEM replacements where a direct-fit electric motor is required. Supplier stock number PEM-D1045P for convenient ordering and inventory reference.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.