Shop PEMS
See all product information
Create Account
Condenser Fan Motor 5 in Dia 1/8 HP 1550 RPM 230V
- Mfr # D1050P
- Zoro # G023932392
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Bearings
SLEEVE
Rotation
CWSE
Nameplate RPM
1,550 RPM
Voltage
230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1050P
- Zoro #
- G023932392
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Motor Bearings
- SLEEVE
- Rotation
- CWSE
- Nameplate RPM
- 1,550 RPM
- Voltage
- 230V
- Blade Material
- Rolled Steel
- Hz
- 60 Hz
- HP
- 0.125
- Frame
- 42
- Operating Amps
- 1.1 A
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 5 in
Description
PEMS condenser fan motor model D1050P with 5.0-inch diameter, 1/8 HP output, 1550 RPM speed and 230 V operation, designed for direct-drive blower applications in HVACR systems. Supplier stock number PEM-D1050P.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.