Shop PEMS
See all product information
Create Account
Ventilation Motor 5.0 in Diameter 1/15 HP 115V 2.7A
- Mfr # D140
- Zoro # G723932944
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Hz
60 Hz
No. of Speeds
1
Frame
42
Nameplate RPM
1,050 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D140
- Zoro #
- G723932944
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 115V
- Hz
- 60 Hz
- No. of Speeds
- 1
- Frame
- 42
- Nameplate RPM
- 1,050 RPM
- Motor Enclosure Design
- OAO
- HP
- 0.06
- Rotation
- CWSE
- Operating Amps
- 1.2 A
- Motor Bearings
- SLEEVE
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5 in
Description
PEMS D140 1/15 HP ventilation motor, 115V 2.7A, 5.0 in diameter direct-drive blower motor designed for HVACR applications. Features a flat 0.375 in shaft with 2.4 in extension, 6 poles (60 Hz), B-class insulation, continuous air-over duty, across-the-line starting, UL Recognized and CSA compliant; manufactured in Mexico (UPC 818508022857).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.