Direct Drive 1/3 HP 115V Motor with 1075 RPM and Bracket, 5.6 in CX
- Mfr # PML1036
- Zoro # G123932483
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Body Dia.
5.6 in
Motor Bearings
Ball
Motor Enclosure Design
OAO
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PML1036
- Zoro #
- G123932483
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 115V
- Motor Bearings
- Ball
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- No. of Speeds
- 3
- Frame
- 48
- HP
- 0.33
- Operating Amps
- 5 A
- Nameplate RPM
- 1,075 RPM
- Rotation
- Reversible
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
PEMS PML1036 direct drive blower motor, 1/3 HP PSC design with three speeds and a 1075 RPM rating. This 115V motor draws 5.00 amps and features a 5.6-inch diameter and included bracket for HVACR applications. Supplier Stock No: PEM-PML1036.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.