Shop PEMS
See all product information
Create Account
Direct Drive Motor 1/5 HP 115V CX 5 in 1075/3
- Mfr # D158
- Zoro # G123932216
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
HP
0.2
Frame
42
Motor Bearings
SLEEVE
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D158
- Zoro #
- G123932216
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 115V
- HP
- 0.2
- Frame
- 42
- Motor Bearings
- SLEEVE
- Motor Enclosure Design
- OAO
- Rotation
- CWSE
- Nameplate RPM
- 1,050 RPM
- Operating Amps
- 2.9 A
- Blade Material
- Rolled Steel
- No. of Speeds
- 3
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5 in
Description
PEMS D158 direct drive shaded-pole motor, 1/5 HP (0.15 kW) at 1050 RPM, 42 frame, Open Air Over enclosure, 115V single-phase with three speeds and clockwise shaft end. Resilient ring mounting, flat 0.500 in shaft with 4.16 in extension, thermally protected, Service Factor 1, Insulation Class A, 6.7/5.3/4.7 A, 60 Hz; UL Recognized, CSA, CE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.