Shop PEMS
See all product information
Create Account
Direct Drive Motor with Bracket 1/2 HP 1075 RPM 5.6 in 115V CX
- Mfr # PML1056
- Zoro # G723932708
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Voltage
115V
Hz
60 Hz
Rotation
Reversible
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PML1056
- Zoro #
- G723932708
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- OAO
- Voltage
- 115V
- Hz
- 60 Hz
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- Motor Bearings
- Ball
- No. of Speeds
- 3
- Operating Amps
- 5.9 A
- HP
- 0.5
- Nameplate RPM
- 1,075 RPM
- Frame
- 48
Dimensions
- Body Dia.
- 5.6 in
Description
PEMS PML1056 direct-drive blower motor, 1/2 HP PSC design, runs at 1,075 RPM with three selectable speeds on 115V and draws 5.90 A. Designed with a 5.6-inch diameter and CX mounting/bracket, this motor suits HVACR direct-drive blower applications where compact size and reliable PSC starting are required. Supplier stock PEM-PML1056.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.