Fan Coil Air Conditioner PSC 1/10 HP 115V 1050 RPM 5 in Dia
- Mfr # D290P
- Zoro # G123933077
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
No. of Speeds
4
Hz
60 Hz
Motor Bearings
SLEEVE
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D290P
- Zoro #
- G123933077
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- OAO
- No. of Speeds
- 4
- Hz
- 60 Hz
- Motor Bearings
- SLEEVE
- Rotation
- Reversible
- Voltage
- 115V
- Nameplate RPM
- 1,050 RPM
- Blade Material
- Rolled Steel
- HP
- 0.1
- Frame
- 42
- Operating Amps
- 1.5 A
Dimensions
- Body Dia.
- 5 in
Description
PEMS PEM-D290P direct drive blower motor for fan coil and air conditioner applications, 1/10 HP, 115 V, 1050 RPM with 5.0-inch diameter and CX frame. PSC (permanent split capacitor) design intended as a drop-in replacement for compatible HVACR systems. Supplier stock no. PEM-D290P.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.