OEM Replacement Motor 5.0in CX 1/6 1075/2 11
- Mfr # D260
- Zoro # G423932466
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,075 RPM
Motor Bearings
SLEEVE
HP
0.16
Hz
60 Hz
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D260
- Zoro #
- G423932466
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,075 RPM
- Motor Bearings
- SLEEVE
- HP
- 0.16
- Hz
- 60 Hz
- Rotation
- Reversible
- Operating Amps
- 2.6 A
- Voltage
- 115V
- Motor Enclosure Design
- TEAO
- Frame
- 42
- Blade Material
- Rolled Steel
- No. of Speeds
- 2
Dimensions
- Body Dia.
- 5 in
Description
PEMS D260 OEM replacement motor, 1/6 HP, 1,075 RPM, TEAO 42-frame 115V single-phase motor with a flat 0.500-inch shaft and 3-inch extension; 6-pole, continuous duty, service factor 1, insulation class B, 60 Hz, across-the-line starting. CSA certified and UL Recognized for HVACR direct-drive blower applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.