Fan & Blower Motor - CENTURY 1/2 HP, 1075/4 RPM, 5.6 in CX
- Mfr # 7FD6000A
- Zoro # G723932067
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Rotation
Reversible
HP
0.5
Blade Material
Rolled Steel
Voltage
277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7FD6000A
- Zoro #
- G723932067
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Rotation
- Reversible
- HP
- 0.5
- Blade Material
- Rolled Steel
- Voltage
- 277V
- Nameplate RPM
- 1,075 RPM
- Operating Amps
- 3.3 A
- Motor Enclosure Design
- ODP
- Frame
- 48Y
Dimensions
- Body Dia.
- 5.6 in
Description
PEMS CENTURY 1/2 HP PSC motor (Supplier No. PEM-7FD6000A) for fan and blower applications, 1075 RPM, 277 V single-phase with reversible rotation and 3.3 A draw. Frame 48Y, 5.6 in diameter, ODP enclosure, rolled steel housing, ball bearings (ball/ball), flat 0.500 in shaft with 5.000 in extension, resilient ring/extended studs mounting; UL recognized, CSA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.