Shop PEMS
Create Account
FASCO Ventilation Motor .3.3 in Dia 1/30 HP 1-Speed
- Mfr # D011
- Zoro # G223931867
product price:Â
$
187.99
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
- D011
- Zoro #
- G223931867
- UPC #
- -
- Country of Origin
- Mexico
Description
PEMS PEM-D011 Fasco ventilation motor, 1/30 HP, 3000 RPM, 115V single-phase with a 3.3 in frame and 3.3 in diameter for air-over duty. Features a flat shaft 0.250 in diameter with 1.59 in extension, B insulation class, 2 poles/60 Hz, across-the-line starting, UL recognized, service factor 1; manufactured in Mexico (UPC 815585027218).