Shop PEMS
See all product information
Create Account
Loren Cook OEM Replacement Motor 115V 60Hz 2.2A 1/16 HP
- Mfr # 615054A
- Zoro # G723931602
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CWSE
No. of Speeds
1
Body Dia.
4.4 in
HP
0.0625
Nameplate RPM
1,550 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 615054A
- Zoro #
- G723931602
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- CWSE
- No. of Speeds
- 1
- HP
- 0.0625
- Nameplate RPM
- 1,550 RPM
- Motor Enclosure Design
- OAO
- Motor Bearings
- SLEEVE
- Voltage
- 115V
- Hz
- 60 Hz
- Full Load Amps
- 2.2 A
Dimensions
- Body Dia.
- 4.4 in
Description
PEMS 115V 60Hz 2.2A 1/16 HP motor (SKU A0416B3809B) for HVACR OEM replacements, cross-references Loren Cook 615054A, Fasco 7108-7005, McMillan A0416B2563/D0812B4222 and Packard 90320. Compact replacement motor measures 10.00 in L x 9.00 in W x 7.00 in H and weighs 6.60 lbs, supplier stock no. PEM-615054A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.