OEM Replacement 1/4 1075 5 in CX 115V Sterling
- Mfr # P4093
- Zoro # G423931865
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,075 RPM
Motor Enclosure Design
OAO
No. of Speeds
1
Voltage
115V
Frame
42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P4093
- Zoro #
- G423931865
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5 in
Details
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- OAO
- No. of Speeds
- 1
- Voltage
- 115V
- Frame
- 42
- Motor Shaft Rotation
- CWSE
- Hz
- 60 Hz
- HP
- 0.25
- Motor Bearings
- SLEEVE
- Full Load Amps
- 4.7 A
Description
PEMS P4093 OEM replacement motor for HVACR applications, 1/4, 1075 RPM, 5 in CX, 115V, SKU D0828B4210A-BOXED, Brand PEMS. Cross-references CHIKEE A50C303K, MCMILLAN A0820B2597/A0820B2843/A0828B4210 and TRANE P4093; shipping dimensions 10.00 x 10.00 x 10.00 in with a weight of 12.12 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.