Greenheck Replacement Motor for SP/CSP-A41
- Mfr # 301817M
- Zoro # G323932283
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5 in
Motor Bearings
SLEEVE
Frame
42
Motor Enclosure Design
OAO
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301817M
- Zoro #
- G323932283
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5 in
Details
- Motor Bearings
- SLEEVE
- Frame
- 42
- Motor Enclosure Design
- OAO
- No. of Speeds
- 1
- Motor Shaft Rotation
- CWSE
- Full Load Amps
- 1.7 A
- HP
- 0.053
- Voltage
- 115V
- Nameplate RPM
- 1,100 RPM
- Hz
- 60 Hz
Description
PEMS MOTOR FOR GREENHECK SP/CSP-A41 (PEM-301817M) is an OEM replacement motor for HVACR applications, cross-referenced to FASCO 7151-2587 and McMillan A0516B2317 / D0516B2559 / F0516B2512, SKU 2512B. Compact replacement with dimensions 10.00 in L x 7.00 in W x 7.00 in H and a shipping weight of 7.70 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.