OEM Replacement Heater 1/3 HP 1075 RPM 5 in CX 115V
- Mfr # P4094
- Zoro # G223933076
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5 in
Voltage
120V
Motor Enclosure Design
OAO
Motor Bearings
SLEEVE
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P4094
- Zoro #
- G223933076
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5 in
Details
- Voltage
- 120V
- Motor Enclosure Design
- OAO
- Motor Bearings
- SLEEVE
- Nameplate RPM
- 1,075 RPM
- Full Load Amps
- 5.6 A
- Hz
- 60 Hz
- HP
- 0.33
- Motor Shaft Rotation
- CWSE
- No. of Speeds
- 1
- Frame
- 42
Description
PEMS 1/3 HP, 1075 RPM CX motor running on 115V with a 5-inch configuration, designed as an OEM replacement for HVACR applications. Supplier Stock No PEM-P4094, SKU D0832B4209A-BOXED; replaces Trane P4094 and compatible with Sterling 11J31R04094/J31R04094-002, Chikee A50C423J, McMillan A0828B2596/A0828B2842/A0832B4209/D0832B4209 and Mcmillian A0820B2842.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.