Shop PEMS
See all product information
Create Account
Marley OEM Replacement Electric Motor
- Mfr # 7163-9674G
- Zoro # G323932733
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
3.3 in
HP
0.08
Full Load Amps
0.7 A
Voltage
120V
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7163-9674G
- Zoro #
- G323932733
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.08
- Full Load Amps
- 0.7 A
- Voltage
- 120V
- Hz
- 60 Hz
- Motor Shaft Rotation
- CCWSE
- No. of Speeds
- 1
- Nameplate RPM
- 1,350 RPM
- Motor Enclosure Design
- OAO
- Motor Bearings
- SLEEVE
Dimensions
- Body Dia.
- 3.3 in
Description
PEMS MARLEY OEM replacement electric motor (Supplier Stock No: PEM-7163-9674G) for HVACR applications, single-shaft design. Cross-references include Fasco 7163-9674 and Universal Electric JA2B119, offering a direct OEM replacement option where those part numbers are specified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.