Shop PEMS
See all product information
Create Account
Motor Replacement for Broan 361 - OEM Broan-Nutone
- Mfr # 97-00-8584
- Zoro # G523932328
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
1.1 A
Motor Shaft Rotation
CWLE
Motor Enclosure Design
OAO
Nameplate RPM
1,600 RPM
HP
0.025
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97-00-8584
- Zoro #
- G523932328
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 3.3 in
Details
- Full Load Amps
- 1.1 A
- Motor Shaft Rotation
- CWLE
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,600 RPM
- HP
- 0.025
- Hz
- 60 Hz
- Motor Bearings
- SLEEVE
- No. of Speeds
- 1
- Voltage
- 115V
Description
PEMS motor (PEMS MOTOR ONLY FOR BROAN 361) is an OEM replacement compatible with Broan-NuTone part numbers 97-00-8584 and 99-08-0242 and cross-referenced to ACME Engineering 921118, Fasco 7173-0243, Franklin 8253510510, and Universal Electric JA2M284. SKU 33S2ESB-38, supplier stock PEM-97-00-8584; shipping dimensions 8.00 in x 8.00 in x 7.00 in and weight 4.40 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.