OEM Replacement for Modine (Replaces 9F10247, 7163-3529)
- Mfr # 9F10247A
- Zoro # G823931779
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
0.89 A
No. of Speeds
1
Motor Bearings
SLEEVE
HP
0.09
Motor Shaft Rotation
CWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9F10247A
- Zoro #
- G823931779
- UPC #
- -
- Country of Origin
- Unknown
- Full Load Amps
- 0.89 A
- No. of Speeds
- 1
- Motor Bearings
- SLEEVE
- HP
- 0.09
- Motor Shaft Rotation
- CWSE
- Voltage
- 115V
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 1,550 RPM
Dimensions
- Body Dia.
- 3.3 in
Description
PEMS OEM replacement motor (PEM-9F10247A, SKU 1000281-130) compatible with Modine 9F10247A, Fasco 7163-3529 and Universal Electric JA2M270. Designed for HVACR motor replacement, this unit measures 9.00 in L x 8.00 in W x 8.00 in H and weighs 4.40 lbs, supplied under PEMS stock number PEM-9F10247A for straightforward cross-reference.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.