Loren Cook Gemini GC Replacement Motor OEM
- Mfr # 615053A
- Zoro # G423932626
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
HP
0.071
Hz
60 Hz
Motor Enclosure Design
OAO
Voltage
115V
Motor Shaft Rotation
CWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 615053A
- Zoro #
- G423932626
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 4.4 in
Details
- HP
- 0.071
- Hz
- 60 Hz
- Motor Enclosure Design
- OAO
- Voltage
- 115V
- Motor Shaft Rotation
- CWSE
- No. of Speeds
- 1
- Nameplate RPM
- 1,500 RPM
- Full Load Amps
- 0.75 A
- Motor Bearings
- SLEEVE
Description
PEMS OEM replacement motor for Loren Cook Gemini GC, PEMS stock no. PEM-615053A and SKU 3808B; replaces Loren Cook 615053A, Fasco 7108-7006 and Packard 90220. Product type: Motor (Motor > HVACR > OEM Replacement); shipping dimensions 9 x 9 x 6 inches and weight 4.4 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.