OEM Replacement Motor for Penn Barry Zephyr Jr
- Mfr # 60024A
- Zoro # G523931475
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Voltage
115V
HP
0.025
Body Dia.
3.3 in
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60024A
- Zoro #
- G523931475
- UPC #
- -
- Country of Origin
- Unknown
- Hz
- 60 Hz
- Voltage
- 115V
- HP
- 0.025
- No. of Speeds
- 1
- Full Load Amps
- 1.4 A
- Motor Shaft Rotation
- CWSE
- Nameplate RPM
- 1,550 RPM
- Motor Enclosure Design
- OAO
- Motor Bearings
- SLEEVE
Dimensions
- Body Dia.
- 3.3 in
Description
PEMS PEM-60024A shaded-pole motor for Penn/Barry Zephyr Jr OEM replacement, 1550 RPM, 120 V single-phase with 1.4 A draw and 3.3-inch diameter rotor; OAO enclosure and rolled-steel construction with extended-stud mounting. Compact replacement dimensions (9.00 in L x 7.00 in W x 6.00 in H, 4 lb) - cross references FASCO 7163-4719/7163-9771 and UNIVERSAL ELECTRIC JA2N254.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.