Shop PEMS
See all product information
Create Account
OEM Replacement 1/12 1000 5.0in SH 115
- Mfr # P01872
- Zoro # G223932819
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Nameplate RPM
1,000 RPM
No. of Speeds
1
HP
0.083
Frame
42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P01872
- Zoro #
- G223932819
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 120V
- Nameplate RPM
- 1,000 RPM
- No. of Speeds
- 1
- HP
- 0.083
- Frame
- 42
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
- Full Load Amps
- 2.2 A
- Motor Bearings
- SLEEVE
- Motor Shaft Rotation
- CWSE
Dimensions
- Body Dia.
- 5 in
Description
PEMS P01872 OEM replacement motor (SKU A0524A2161A) - 1/12 HP, 1000 RPM, 115 V, 5.0 in - cross-references Fasco 7151-0103, Grainger/Grainger-Dayton 32RV19, McMillan A0516B2593/A0524A2161; Supplier Stock No PEM-P01872. Shipping dimensions 12.00 x 8.00 x 8.00 in, weight 9.90 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.