Shop PEMS
See all product information
Create Account
Greenheck Motor Replacement for SP/CSP-B11
- Mfr # 310145G
- Zoro # G823932424
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
HP
0.01
Hz
60 Hz
Body Dia.
3.3 in
No. of Speeds
1
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310145G
- Zoro #
- G823932424
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 3.3 in
Details
- HP
- 0.01
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Enclosure Design
- OAO
- Full Load Amps
- 1.15 A
- Voltage
- 115V
- Motor Bearings
- SLEEVE
- Motor Shaft Rotation
- CWSE
- Nameplate RPM
- 950 RPM
Description
PEMS OEM replacement motor for Greenheck SP/CSP-B11, supplier stock PEM-310145G (SKU 33S5VSB-18) from Great Lakes Motor Products. Direct replacement for FASCO 8/1/73 and UNIVERSAL ELECTRIC JA2N277, designed to match original OEM specifications for HVACR applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.