Shop PEMS
See all product information
Create Account
OEM Replacement Attic Vent Fan Motor for Broan-Nutone
- Mfr # PD9317
- Zoro # G623932808
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5 in
Nameplate RPM
1,140 RPM
Hz
60 Hz
Full Load Amps
4.3 A
Frame
42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PD9317
- Zoro #
- G623932808
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5 in
Details
- Nameplate RPM
- 1,140 RPM
- Hz
- 60 Hz
- Full Load Amps
- 4.3 A
- Frame
- 42
- No. of Speeds
- 1
- Voltage
- 120V
- Motor Enclosure Design
- OAO
- HP
- 0.06
- Motor Bearings
- SLEEVE
- Motor Shaft Rotation
- CWSE
Description
PEMS Attic Vent Fan Motor (PEM-PD9317, SKU 4025A) is an OEM replacement motor compatible with Broan-NuTone models 97009317 and 99080239 and cross-referenced to Fasco 7151-0081/7152-0081, Grainger/Dayton 10J152, McMillan F0516B2514/F0516B2516, Power Vent PD9317, and Universal Electric DA3E289. Shipping dimensions 11.00 x 11.00 x 9.00 in; weight 10.10 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.