Shop PEMS
See all product information
Create Account
115V 60Hz 1.5A 1/16 HP OEM Replacement Loren Cook
- Mfr # 615056A
- Zoro # G923932164
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Full Load Amps
1.5 A
HP
0.0625
Frame
42
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 615056A
- Zoro #
- G923932164
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5 in
Details
- Voltage
- 115V
- Full Load Amps
- 1.5 A
- HP
- 0.0625
- Frame
- 42
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- CWSE
- Motor Bearings
- SLEEVE
- No. of Speeds
- 1
- Hz
- 60 Hz
- Nameplate RPM
- 1,200 RPM
Description
PEMS OEM replacement motor, 115 volt, 60 Hz, 1.5 amp, 1/16 HP, designed as a direct replacement for Loren Cook models and cross-referenced to Fasco 7184-0143, McMillan D0812B3883, and Packard 90520. Supplier stock PEM-615056A, SKU 3806B; shipping dimensions 11.00 x 9.00 x 9.00 in, weight 8.8 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.