1/15 1075 5.0in CX 115 OEM Replacement Modine
- Mfr # 9F10135M
- Zoro # G823932417
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
HP
0.06
Frame
42
Motor Enclosure Design
OAO
Voltage
115V
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9F10135M
- Zoro #
- G823932417
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.06
- Frame
- 42
- Motor Enclosure Design
- OAO
- Voltage
- 115V
- Nameplate RPM
- 1,075 RPM
- Full Load Amps
- 2.6 A
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Bearings
- SLEEVE
- Motor Shaft Rotation
- CWSE
Dimensions
- Body Dia.
- 5 in
Description
PEMS 9F10135M OEM replacement motor for HVACR and Modine applications, single-shaft design with 5.0 in shaft, 1/15 HP and 1,075 RPM, 115V. Ideal as a direct replacement where compact, low-speed motors are required. Supplier Stock No PEM-9F10135M; cross-references FASCO 7151-3663 and McMillan A0532A3128.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.