Shop PEMS
See all product information
Create Account
Greenheck OEM Replacement MOTOR YHS80-30 18.5W 950 RPM
- Mfr # 312281M
- Zoro # G823931441
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Motor Bearings
SLEEVE
Motor Shaft Rotation
CWSE
Motor Enclosure Design
OAO
Body Dia.
3.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 312281M
- Zoro #
- G823931441
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 120V
- Motor Bearings
- SLEEVE
- Motor Shaft Rotation
- CWSE
- Motor Enclosure Design
- OAO
- No. of Speeds
- 1
- Hz
- 60 Hz
- HP
- 0.006
- Nameplate RPM
- 950 RPM
- Full Load Amps
- 0.5 A
Dimensions
- Body Dia.
- 3.3 in
Description
PEMS MOTOR YHS80-30, 18.5W, 950RPM OEM replacement motor for HVACR applications, Supplier Stock No PEM-312281M, Product Type: Motor, Taxonomy: Motor > HVACR > OEM Replacement. SKU 2791A. Replaces Greenheck 312281M, McMillan F0408B2791 / F0810B4221 and Universal Electric JA2M439.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.