OEM Replacement for Modine - Replaces 7163-9051
- Mfr # 9F10227
- Zoro # G423932114
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
HP
0.08
No. of Speeds
1
Motor Shaft Rotation
CWSE
Body Dia.
3.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9F10227
- Zoro #
- G423932114
- UPC #
- -
- Country of Origin
- Unknown
- Hz
- 60 Hz
- HP
- 0.08
- No. of Speeds
- 1
- Motor Shaft Rotation
- CWSE
- Motor Bearings
- SLEEVE
- Motor Enclosure Design
- TEAO
- Voltage
- 115V
- Nameplate RPM
- 1,550 RPM
- Full Load Amps
- 0.78 A
Dimensions
- Body Dia.
- 3.3 in
Description
PEMS replacement motor (Supplier Stock No. PEM-9F10227) fits MODINE 9F10227 and cross-references FASCO 8353910330, and replaces 9F10227A and 7163-9051. Shaded-pole, single-phase TEAO unit rated 115V and 1500 RPM with a 3.3-inch diameter, CWSE shaft end, rolled steel enclosure, extended-stud mounting, and 0.78 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.