OEM Replacement Motor 1/12 1550/1050 3.3 in CX
- Mfr # 56344A
- Zoro # G123932407
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
3.3 in
Motor Shaft Rotation
CWSE
Motor Enclosure Design
OAO
Hz
60 Hz
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56344A
- Zoro #
- G123932407
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- CWSE
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- Voltage
- 115V
- No. of Speeds
- 2
- HP
- 0.08
- Motor Bearings
- SLEEVE
Dimensions
- Body Dia.
- 3.3 in
Description
PEMS 56344A OEM replacement motor (Supplier Stock No. PEM-56344A, SKU AMIYR4C3064-3BC00-130) from Altran Magnetics Inc. Motor details listed as 1/12, 1550/1050, 3.3 in, CX; categorized under Motor > HVACR > OEM Replacement for easy search and identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.