Shop PEMS
See all product information
Create Account
MCMILLAN 1/8 1500 5.0 in CX OEM Replacement Modine
- Mfr # 9F30212M
- Zoro # G123931912
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
No. of Speeds
1
Hz
60 Hz
Frame
42
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9F30212M
- Zoro #
- G123931912
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 115V
- No. of Speeds
- 1
- Hz
- 60 Hz
- Frame
- 42
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- CWSE
- Nameplate RPM
- 1,440 RPM
- Motor Bearings
- SLEEVE
- HP
- 0.125
- Full Load Amps
- 2.2 A
Dimensions
- Body Dia.
- 5 in
Description
PEMS 9F30212M motor is an OEM replacement for Modine, cross-referencing McMillan A0824A3457 and Universal Electric DE2H017, DE2H040, HE2E018. This compact HVACR motor measures 13.00 x 13.00 x 7.00 inches and weighs 12.12 lbs, supplier stock number PEM-9F30212M, intended for motor replacement applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.