Shop PEMS
See all product information
Create Account
Replacement Broan-NuTone / S26754SER OEM Part - JA2M Compatible
- Mfr # 26754A
- Zoro # G923932874
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Motor Bearings
SLEEVE
HP
0.09
No. of Speeds
1
Body Dia.
3.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26754A
- Zoro #
- G923932874
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 115V
- Motor Bearings
- SLEEVE
- HP
- 0.09
- No. of Speeds
- 1
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 1,550 RPM
- Motor Shaft Rotation
- CCWSE
- Full Load Amps
- 0.85 A
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 3.3 in
Description
PEMS PEM-26754A replacement motor (replaces Nutone S26754SER JA2M) is a 115V single-phase shaded-pole motor, 1500 RPM with a 3.3-inch diameter, CCWSE shaft rotation, TEAO (totally enclosed air over) rolled-steel housing, extended-stud mounting and 0.85 A draw. Cross-references include Broan-NuTone 26754A and related OEM numbers for Franklin, Redmond and Universal Electric.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.