Shop PEMS
See all product information
Create Account
OEM Replacement Motor for Cold Zone - Replaces Heatcraft 0821
- Mfr # 4275M
- Zoro # G023933092
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
2
Motor Bearings
BALL
Motor Enclosure Design
TEAO
Hz
60
Motor Shaft Rotation
CWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4275M
- Zoro #
- G023933092
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 2
- Motor Bearings
- BALL
- Motor Enclosure Design
- TEAO
- Hz
- 60
- Motor Shaft Rotation
- CWSE
Description
PEMS MOTOR (PEM-4275M) is an OEM replacement motor for HVACR Cold Zone applications, replacing Heatcraft part 0821 and McMillan models FA212A4275 and FA212A4956A. Supplier stock no. PEM-4275M, SKU 4956A; part is identified as PEMS number 4275M for easy cross-reference.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.