Shop PEMS
See all product information
Create Account
1/20 1100/3 5.0in CX OEM Replacement Motor 2S002
- Mfr # G2S002
- Zoro # G023931692
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5 in
Motor Bearings
BALL
Frame
42
HP
0.05
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G2S002
- Zoro #
- G023931692
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- BALL
- Frame
- 42
- HP
- 0.05
- No. of Speeds
- 1
- Full Load Amps
- 1.1 A
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- CWSE
- Voltage
- 115V
- Nameplate RPM
- 1,100 RPM
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5 in
Description
PEMS 1/20 HP PSC single-phase OEM replacement motor (PEM-G2S002) delivers 1/20 HP at 1075 RPM on 115V with 1.25A draw, CCWSE rotation and multi-speed operation in a 42-frame rolled steel housing with OAO enclosure. Shaft is single and mounting is lug bracket; shipping dimensions are 17 in x 13 in x 13 in and cross-reference GE 5KCP29FK6011.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.