Kolpak OEM Replacement Evaporator Fan Motor
- Mfr # 8216139M
- Zoro # G823931250
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
HP
0.06
Nameplate RPM
1,550 RPM
No. of Speeds
1
Full Load Amps
0.45 A
Frame
42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8216139M
- Zoro #
- G823931250
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5 in
Details
- HP
- 0.06
- Nameplate RPM
- 1,550 RPM
- No. of Speeds
- 1
- Full Load Amps
- 0.45 A
- Frame
- 42
- Motor Shaft Rotation
- CWSE
- Motor Bearings
- BALL
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
Description
PEMS EVAPORATOR FAN MOTOR (Supplier Stock No. PEM-8216139M) OEM replacement for Kolpak and McMillan units, replacing Kolpak 550004801 and McMillan F2208A4064. Designed as a direct OEM replacement part for HVACR evaporator fan applications, this PEMS motor provides a drop-in parts solution for systems requiring part number 8216139M.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.