1/4-1/3 1800 48YZ SP OEM Replacement Taco
- Mfr # TA1413N
- Zoro # G223932208
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Enclosure Design
OAO
Voltage
115V
Motor Bearings
BALL
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TA1413N
- Zoro #
- G223932208
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- No. of Speeds
- 1
- Motor Enclosure Design
- OAO
- Voltage
- 115V
- Motor Bearings
- BALL
- Frame
- 48
- HP
- 0.25
- Hz
- 60 Hz
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- CWSE
Description
PEMS TA1413N OEM replacement motor (1/4-1/3 HP, 1800 RPM, 48YZ frame, single-phase) from PEMS, Supplier Stock No PEM-TA1413N, SKU S055JXPRN8619. Designed as a direct replacement for GE 5XBJ002 and 5XBJ003 and TACO 121-131, 121-151, 131-143, this motor suits HVACR OEM replacement applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.